Model # :WBRP6523
Replacement Turn Cap for 641244, 641265 Floor Scrubbers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
Portacool® Water Fill Cap Features: Genuine Portacool® Authorized Replacement Part Replacement parts come preassembled and with quick connect in place for easy installation Installation resources are provided online and through Portacool®'s customer care team
Integrated Cooling Fins – Provides 5% more surface area for faster cooling of food from the inside-out, minimizing time-temperature abuse and bacterial growth Patented Fill-Rite Design – Eliminates over-filling when pre-freezing Durable Polycarbonate – Smooth, durable exterior reduces food waste and is dishwasher safe
High density polyethylene cap features short peak and low profile and 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts from head sizes 6-1/2 - 8. Functional rain trough. Accessory slots accommodate a wide variety of eye, face and hearing protection and cap accommodates chin strap. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard. Features: Made in the USA ANSI Z89.1 Type 1 Class C, E & G
✓ Quick connect attachment allows users to attach the hose & step away without needing to hold it ✓ Auto shut-off float valve eliminates the need to constantly monitor the water level ✓ Water shut-off fitting automatically stops water flow when the hose is disconnected The Global Industrial™ Water-fill Cap with Auto Shut-off and Quick-Connect Fitting is engineered for compatibility with all Global Industrial™ and Cat® scrubber models featuring an 18" cleaning path or larger. Simply replace the existing clean-water solution cap with the new ...
The Speakman RPG07-0022 is a side replacement cap for the SE-4300, SE-4320, SE-4360, SE-4380.