SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Replacement Regen Filter 2050084 for DD700, DD900, DD1200

Replacement Regen Filter 2050084 for DD700, DD900, DD1200

Item #: WBB2310669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Ebac Industrial Desiccant Dehumidifier, 16 Amps, 6200 Watt, 220V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 16 Amps, 6200 Watt, 220V, 231 Pints

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints

Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Baby Changing Table - 9012

Baby Changing Table - 9012

Replacement air filter for dehumidifier model DD700, DD900, DD1200.

Weights & Dimensions

  • Depth 1 in
  • Width 10 in
  • Height 12 in
  • Weight 1 lbs

Product Details

  • For Use With DD700, DD900, DD1200
  • Manufacturers Part Number 2050084
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Replacement Regen Filter 2050084 for DD700, DD900, DD1200

Replacement Regen Filter 2050084 for DD700, DD900, DD1200

Item #: WBB2310669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant