Dyson Genuine Replacement Filter, 7-3/4"W x 7-3/4"H x 7-3/4"D
Write a Review
|
Questions & Answers (0)
Product Description
This replacement Evo filter is for your Dyson purifier. This filter is compatible with all TP01, TP02 and BP01 models.
CLEARANCE PRICE
$69.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 7-3/4 in |
| Height | 7-3/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Purification % | 0.9997 |
| Manufacturers Part Number | 968126-03 |
| For Use With | Home / Office |
| Filter Type | HEPA Filter |
| Purification Technology | 360° Glass HEPA EVO Filter |
| Brand | Dyson |