This replacement Ring Belt is compatible with Global Industrial Powered Roller Conveyor, Model 298711.
Model # :WB293297
Replacement Ring Belt for Global Industrial Powered Roller Conveyors, Box of 40
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Ring Belt |
| Material | Rubber |
| Package Quantity | 40 |
| Brand | Global Industrial |
Related Products
✓ Securely holds packages at the end of the run ✓ Easily installs with included hardware ✓ 12-gauge powder-coated steel Improve your conveyor's efficiency with the Global Industrial™ 24" Angle End Stop. Engineered from 12-gauge powder-coated steel, this End Stop easily attaches to the end of your conveyor to hold packages at the end of the run. Ideal for use in order picking, shipping/receiving, order fulfillment, and much more. Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set ...
The Model RB190 power belt conveyor is constructed of 1.9x16 ga galvanized steel rollers on 6" centers mounted within 3-1/2" 11 ga channels, 4" end pulleys, and 1.9"diameter return rollers. Belt - Gen Purpose PVC120, Drive: - RH End, 1/2 HP Inv Mtr AC Invertor Control Mounted, Speed - 6 - 60 FPM, H15M25 Supports.
✓ Securely holds packages at the end of the run ✓ Easily installs with included hardware ✓ Durable steel construction for long-lasting use An ideal solution for packaging stations, order picking, and more, this Global Industrial™ 24" End Stop is designed to securely hold packages at the end of a conveyor's run. It features a 12-gauge steel construction for lasting durability and easily attaches to the end of your light-duty conveyor with the included hardware. For use with Global Industrial™ Light-Duty Conveyors
Ashland Galvanized Steel Replacement Roller 37946 1.9" Dia. x 16 Ga. - 10" BF - 7/16" Hex ABEC 1 Bearing 1.9" Gravity roller with a 10" Between Frame dimension and spring retained shaft. All roller capacities are calculated to CEMA standards and are based on evenly distributed non-impact loads across the entire roller.
✓ Prevents packages from falling curved conveyors ✓ Guide rail with 18" curve ✓ Improves productivity Keep packages on the line with the Global Industrial™ Raised Guard Rail. This 18" curved guard rail is engineered to keep packages from falling off curved gravity conveyors. Ideal for use in shipping/receiving, manufacturing, order fulfillment, and distribution centers, this Raised Guard Rail helps improve overall efficiency in your facility.