Global Industrial
Model # :WB641376
Global Industrial Replacement Scrub Brushes for Mini Floor Scrubber, 2 Pack
|
Questions & Answers (0)
Product Description
Nylon scrub brushes are ideal for deep cleaning of grout, tile, concrete, carpets and general heavy soiled floors. Scrub brushes also and act as a backer and support the microfiber/felt/scrubbing pads and carpet bonnets. For use with Global Industrial Mini Floor Scrubber (model 641375). Sold two per pack.
PRICE
$8.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Brush/Pads : Rotary |
| Type | Scrub Brush |
| Package Quantity | 2 |
| Color | Black |
| Application | Scrubbing |
| Manufacturers Part Number | 641376 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Global Mini Floor Scrubber 641375 |
| Brand | Global Industrial |