Global Industrial
Model # :WB641257
Global Industrial 18" Replacement Pad Driver for 18" Floor Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Pad Driver holds floor pad in place for a variety of cleaning needs including scrubbing and stripping. Hook and loop-type surface grips onto the floor pad, while center key snaps in to keep pad in place (secure tightly to avoid center key from scratching floor surface). For use with 18" floor scrubbers (Global models 641250 and 641263).
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 18 in |
Product Details
| Type | Pad Driver |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Holds Floor Pads |
| Pad Shape | Round |
| Color | Black |
| Manufacturers Part Number | 641257 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Model 641250, 641263 |
| Machine Speed | 180 rpm |
| Brand | Global Industrial |