- 6" Scrub Brushes Plastic Hub Pair
- Flow-thru brush design, thoroughly cleans all types of floors
- Not for use on wood floors
Koblenz Scrub Brushes for P-4000 Multi Purpose Dual Headed Floor Machine, 6"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 2 lbs |
| Size | 6 in |
Product Details
| Type | Scrub Brush |
| Package Quantity | 2 |
| Application | Scrubbing |
| Manufacturers Part Number | 45-0134-2 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | P-4000 Multi Purpose Dual Headed Floor Machine |
| Brand | Koblenz |