Replacement Stem for Delta Faucets
Kissler Replacement Stem For Two Handle Delta Faucets - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.76 Sold in packages of 12 / $3.73 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Two-Handle Bathroom Cartridge |
| Material | Plastic |
| Description | Replacement Stem |
| Color | White |
| Manufacturers Part Number | PB1745 |
| For Use With | 2502, 2529HDF |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |