Heavy Duty Snatch Strap Features:
- Nylon's stretchiness lessens the force applied to both the recovery vehicle and the object being recovered
- 2:1 safety factor
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 16000 lbs |
| Working Load Weight Limit | 8000 lbs |
Product Details
| Type | Recovery/Tow Strap |
| Material | Nylon Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | TS220 |
| Brand | US Cargo Control |