US Cargo Control Roll Off Container Strap with Flat Container Hook, 4" x 5', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 4" x 5' Yellow Heavy Duty Winch Strap with Flat Container Hook is specifically designed for roll-off truck applications, featuring an extra-large flat container hook that fastens securely to your roll-off box. At 5' in length, it meets DOT requirements mandating securement straps on each side of the truck rails during transport. Built with heavy-duty 4" polyester webbing, this strap offers the strength and reliability needed for daily municipal and commercial waste hauling operations.
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 4 in |
| Weight | 4 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 405RO |
| Brand | US Cargo Control |
| End Fitting | Flat Container Hook |