Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3168830

MPN #: 60237

Ergodyne® Skullerz® 8953 Hard Shell Bump Cap Sweatband Replacement, Black, Pack of 10 - Pkg Qty 10

Product Description
Skullerz® 8953 Hard Shell Bump Cap Sweatband Replacement (10-pack) easily and securely attaches to Skullerz® 8951 and 8952 Bump Caps for padded and breathable comfort on the job. This bump cap sweatband quickly attaches to the suspension headband of Ergodyne® Hard Shell Bump Caps, using a series of holes that connect to integrated hooks of the suspension system.

Features:
  • Fits Skullerz® Hard Shell Bump Caps - Designed exclusively for easy attachment using suspension hooks on 8951 and 8952 hard shell bump caps
  • Padded Comfort - Cushions forehead for additional comfort
  • Breathable - Keeps workers cool and dry
  • 10-Pack - Includes ten hard shell bump cap sweatbands
  • Hand Wash, Air Dry


PRICE
$46.70  Sold in packages of 10 / $4.67 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSweatband
MaterialPolyester
Package Quantity10
DescriptionHard Shell Bump Cap Sweatband Replacement
ColorBlack
Series8953
Manufacturers Part Number60237
SuspensionNone
BrandSkullerz by Ergodyne