- Tennant 5400
- Tomcat CRZ
- Tomcat EX
- Factory Cat GTR
- Factory Cat GTX (LOWES) V21.284
- Factory Cat GTX V2.0 (LOWES) V22046
- Tomcat Hero
- Timberline L-Series
- Timberline M-Series
- Factory Cat Mag-HD
- Factory Cat Micro-HD
- Factory Cat Mini-HD
- Factory Cat Pilot
- Tomcat Pro
- Timberline S-Series
- Clarke SA40
- Nilfisk/Advance SC1500
- Nobles Speed Scrub 2100HD
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 3
- Nobles Speed Scrub 5
- Nobles Speed Scrub 500
- Nobles Speed Scrub Rider
- Tomcat Sport
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3, T3+ (S/N 10477736- )
- Tennant T3e
- Tennant T5
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Tennant T5e (SN 10000000-20000000)
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7+
- Tennant T7AMR
- Timberline XL-Series
Replacement Swivel Caster Assembly - W/ Hardware For Nilfisk/Advance 56104385
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 3/4 in |
Product Details
| Style | Wheel |
| Manufacturers Part Number | GWHC00009 |
| Part Type | Swivel Caster Assembly |
| Brand | Gofer Parts |