Relay and Control GKT-2002 Gasket for Motor Terminal, Conduit Box
Write a Review
Questions & Answers (0)
1/32" Thick Vellumoid Gasket, resistant to oil, grease, gasoline, and water.
Specifications
Product Details
| Frame | - |
| Manufacturers Part Number | GKT-2002 |
| Color | White |
| Brand | Relay and Control |
Related Products
Permanent magnet DC motors are available with a choice for standard painted or paint-free finishes. PMDC motors may be used for adjustable speed applications such as conveyors or packing equipment. They may be paired with our BCWD140 Washdown DC SCR control. Features Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Application(s) Food processing ...
Leeson Aeration Fan Motor - 1 HP This 3450 RPM, Single Phase, Aeration Fan Motor is solidly made for long lasting durability and dependability. Totally enclosed air over motor is dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Rigid base. 56 Frame. 115V/208-230V.
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" ...
Baldor-Reliance Motor, .5HP,1755RPM,3PH,60HZ,56C,3513M,TENV,F1 Features: All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire Four condensate drains in each endplate Enplate rabbets sealed and conduit box gasketed Lip seals Especially effective in highly corrosive environments where paint or other finishes do not hold up. Typical Applications: Food processing, packaging, outdoor and highly corrosive environments.
Baldor-Reliance Motor, 1HP,1750RPM,DC,56C,3435P,TEFC,F1 Features: Moisture sealant on blot heads between frame and endplates Neoprene gasketed conduit box Double sealed ball bearings Forsheda® running contact v-ring slinger Stainless steel shaft Electrostatic epoxy paint coating Class F insulation Tach adaptable 3300P motors are TENV, all others are TEFC Typical Applications: Food processing conveyors and feeders where the motor is exposed to high pressure wash down.