- Tennant R14
- ICE RS26 RS28-OB RS32
- ICE RS26L+, RS32L+
- ICE RS26L, RS28L, RS32L
- Pacific Steamex RS28
- Pacific Steamex S-24, S-28, S-32
- Nobles Speed Scrub Rider
- Nobles Strive Rider
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7AMR
Replacement Vac Motor - Pd (Quiet Bypass) For Nobles/Tennant 1039763
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
Product Details
| Style | Vac Motor : VMax Classic |
| Manufacturers Part Number | GVMP02404AP |
| Voltage | 24 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |