M-D Replacement Vinyl for Universal Garage Door Bottom, 08462, Black, 18' Long for Double GarageDoor
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl replacement door bottom that stops cold air, dust, leaves and moisture from blowing under your double garage door. It will also extend the life of your door by providing a shock-absorbing cushion when it is closed.
Click For Drawing
PRICE
$18.75
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 216 ft |
| Size | 18' |
Product Details
| Material | Vinyl |
| Description | Replacement Vinyl for Universal Garage Door Bottom |
| Color | Black |
| Manufacturers Part Number | 08462 |
| For Use With | Garage Doors |
| Brand | M-D Building Products |