Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB476609

MPN #: 12097500

Nilfisk Complete Hose with Steel Wand For Use With GM80, 1-1/4" Dia. x 6-1/2'L

Product Description
Hose attachment for use with Nilfisk GM80. Includes durable steel wand that stands up to frequent use. Dimensions: 6-1/2'L x 1-1/4" Dia.

PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78
Width1-1/4 in

Product Details

TypeHose with Steel Wand
DescriptionComplete Hose with Steel Wand
ColorBlack
Manufacturers Part Number12097500
For Use WithGM80
BrandNilfisk