Nilfisk Tool Box For Use With Attix 33 & 44
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Tool Box |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Tool Box |
| Manufacturers Part Number | 107413554 |
| For Use With | Nilfisk |
| Brand | Nilfisk |
Related Products
The Variable Speed Control allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. Ideal for general cleaning around delicate museum artifacts, as well as rare books and manuscripts found in many libraries. Equally suitable for the pharmaceutical industry, the Variable Speed Control allows collection of residual tablet powder without disturbing the tablets. For use with Nilfisk GM80. ***Vacuum filtration bags are to be used with machines only, they are not ...
The Nilfisk GM80 Museum Vacuum is ideal for cleaning fragile materials like artifacts and archives or even in pharmaceutical labs, where users need to collect residual tablet powder without disturbing the tablet. The museum vac is equipped with a variable speed box that allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. The museum vac comes with a micro tool kit to clean in tiny cracks and spaces. ***Vacuum filtration bags are to be used with machines ...
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance 34RST, 34RST EcoFlex Tennant 3500, 3520 Tennant 3530, 3560, 3580, Tennant 3540 Tennant 5100 Tennant 5200 Tennant 5400 Tennant 5500, 5520 Tennant 5680 (SN 000000-029999) Tennant 5680 (SN 10000000- ) Tennant 5700 (SN 000000-029999) Tennant 5700 (SN 10000000- ) Tennant 5700EE (SN 000000-029999) Tennant 5700EE (SN 10000000- ) Tennant 5700XP (SN 000000-029999) Tennant 5700XP (SN 10000000- ) Tennant 7080 Tennant 7100 Tennant 7200 Tennant 7300 Tennant 8300 Nilfisk/Advance Adgressor, Adgressor AXP ...
Belt replacement (wear item) for vacuum belt drive to propel the brush from the motor. Compatible with Global Industrial'„¢ Upright Vacuum, 12" Cleaning Path - 641287.
The M18™ 2-Gallon Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack, its ideal for extended spot and area clean up. Features: Powerful ...