Hoshizaki Single Cartridge Filtration System - 0.5 Micron Rating, 2 GPM
Write a Review
|
Questions & Answers (0)
Product Description
The Hoshizaki H9320-51 Single Water Filter System is perfect for food service applications and ice machines. It's 2 GPM, nominal 1 micron rated, water filter works with single, double, and triple filtration systems. It will protect your ice machine and decrease maintenance by reducing sediment, lime scale buildup, and more. The 4HC-H filter replaces the discontinued HC-F and HC-H filters. This filter is shorter in length than the previous HC and HC-H filters. Not recommended for use with flakers.
The 4HC-H filter(s) reduces up to 93.7% of disinfectant chlorine for better tasting water and ice. Replace approximately every 21,000 gallons or 6-12 Months depending on usage and water condition. NSF Standard 42.
The 4HC-H filter(s) reduces up to 93.7% of disinfectant chlorine for better tasting water and ice. Replace approximately every 21,000 gallons or 6-12 Months depending on usage and water condition. NSF Standard 42.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-2/5 in |
| Depth | 4 in |
| Height | 5 in |
Product Details
| Description | Single Cartridge Filtratation System |
| Manufacturers Part Number | H9320-51 |
| Filter Type | Scaling & Sediment |
| Brand | Hoshizaki America |