Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ecor Pro

Model # :WBB2378799

MPN #: EPD50-PRO

Ecor Pro Steel Desiccant Boat Dehumidifier, 3 Hole System, 4.6 Amps, 500 Watt, 115V, 25.4 Pints

Product Description
Introducing the world's smallest commercial grade desiccant dehumidifiers - Ecor Pro's EPD30 and EPDS0 - patented drying technology using Zeolite absorption material. Moisture is simply vented away without the use of compressors, water pumps and containers.

Unlike most compressor dehumidifiers, the EPD30 and EPDS0 are not affected by power cuts and operates automatically, rated for 24 hours a day usage. EPD30 and EPDS0 can work upside down or on their sides to enable to easily mount on ceilings and walls. Traditional refrigerant dehumidifiers are prone to stop working in cold and hot environments, while Ecor Pro's unique technology can pull moisture from 104° F all the way down to -4° F room temperature, making it 4 times better at drying the home than a compressor unit. Better performance means better energy efficiency and more cost savings.

Almost the size of a shoe box, these dehumidifiers are easy to carry and can be placed in many small and hard to reach spaces such as inside ceilings, crawl spaces, attics, cabinets, cupboards or shelves where moisture is an issue. Ideal for drying applications in hotels, schools, restaurants, condominiums, apartment buildings, vacation homes and RV's as they can be converted from DC to AC. Stainless steel PRO versions are ideal to keep kitchens and public washrooms dry and can be great for freezer ice production and boat protection.

Both EPD30 and EPDS0 are using a "3-hole" system - the wet air that is drawn into the unit is filtered and cleaned, then the air is separated - 85% of the dry, cleaned air is exhausted out while the remaining 15% is used to exhaust water as Nano Mist to the outside. Use the stainless-steel versions to keep boats dry as salt can be highly corrosive to casings.

Key Features:

  • Whisper quiet operation - 49dB (EPD30) and 52dB (EPDS0) at 3' sound pressure
  • Built-in humidistat that can be user set; Optional remote humidistat using low voltage jack plug
  • Flat handle that can be extended to allow easy carrying in one hand
  • Anti scratch plastic feet that can be swiveled out to make four anchor points for wall or ceiling mounting
  • Easy access to key parts for easy repair and maintenance
  • Auto reset after power out
  • Reticulated dust filter in metal frame that can be shaken clean or replaced quickly, prevents dust particles from entering the machine
  • Limited Warranty of 1 Year


PRICE
$1,949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height8 in
Weight14.1 lbs
Cord Length15 ft
Area Of Coverage800 ft²

Product Details

Pints/Day Dehumidification25
Min Temperature-4 °F
AHAM Rated Capacity @ 80°F/60% Rh21 pt
ColorSilver
Number of Speeds1
Hertz60 Hz
Max Temperature104 °F
Voltage115 V
Watts High550 W
ControlElectronic
MaterialStainless Steel
FeaturesWhisper Quiet Operation, Built-in Humidistat, Flat Handle, Anti Scratch Plastic Feet
Plug Type3 Prong, 120V
Manufacturers Part NumberEPD50-PRO
Decibels52
BrandEcor Pro

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ETL, cETL