Features:
- Wet End Material: Aluminum
- Air Chambers: Aluminum
- Center Block: Aluminum
- Air Valve: Brass
Replaces Wilden® Series P8, PS8, PX8, T8
Weights & Dimensions
| Length | 14.5 in |
| Width | 16.94 in |
| Height | 27-5/16 in |
| Weight | 72 lbs |
| Max Diameter Solids | 1/4 in |
| Discharge Connection Size | 2 in |
Product Details
| Max Fluid Temperature | 220 °F |
| Type | Air Operated Double Diaphragm Pump |
| Color | Brown |
| Series | Trans-Flo Gold |
| Switch Type | Diaphragms |
| Gallons per Hour | 9780 gal/hr |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 50-26964 |
| Housing Material | Aluminum |
| Base Material | Aluminium |
| Brand | Nomad |
| Solids Handling | Yes |
Warranty
| Warranty | 5 |