- Tennant 1100
- Tennant 1240, 1260
- Tennant 1465, 1480, 1490
- Tennant 3640 Electric (SN 000000-10417524)
- Tennant 3640 Electric (SN 10417525- )
- Tennant 3640 Gas-LPG Sweeper
- Tennant 465, 480, 490
- Tennant 465ES
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 6080E
- PowerBoss CP 2832
- Alto/Clarke Encore 33HD Cylindrical
- Alto/Clarke Encore S28, L28, S33, L33, S38, L38
- Minuteman ES2832
- Alto/Clarke Focus C28 and C33
- Alto/Clarke Focus S28, L28 WB, S33, L33 WB, S38, L38 WB
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
Replacement Drive Wheel For Minuteman 320902
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/16 in |
Product Details
| Style | Wheel |
| Manufacturers Part Number | GWH410602 |
| Part Type | Drive Wheel |
| Color | Black |
| Brand | Gofer Parts |