- Viper CEX410
- NSS Stallion 818 SC
Replacement Vac Motor - TD For Ametek 116565-29
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 in |
Product Details
| Style | Vac Motor : Ametek |
| Voltage | 120 V |
| Manufacturers Part Number | GVM120011 |
| For Use With | Viper CEX410, NSS Stallion 818 SC |
| Part Type | Vac Motor |
| Brand | Gofer Parts |