- Nilfisk/Advance 34RST, 34RST EcoFlex
- Nilfisk/Advance Adhancer
- Nilfisk/Advance Adhancer W28C, W32-C
- Nilfisk/Advance Aquamatic Selectric
- Nilfisk/Advance AquaMax
- NSS Charger 2000, 2500 BP
- NSS Charger 2022 ABLT
- NSS Charger 2025 AB, Charger 2025 DB
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Convertamatic 260B
- Nilfisk/Advance Convertamatic 32B, 32BD, 38BD
- Clarke Focus II Large
- Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34, BOOST 28, BOOST 32, Cylindrical 28
- Nilfisk/Advance Hydro-Retriever 260BHD
- NSS Pony 20 SCA
- Nilfisk/Advance SC750, SC800
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
- NSS Wrangler 20E
- NSS Wrangler 24
- NSS Wrangler 26-VS
- NSS Wrangler 2625DB
- NSS Wrangler 27
- NSS Wrangler 27-33 FB-VS
- NSS Wrangler 33
Replacement Swivel Caster Assembly For Nilfisk/Advance 56365629
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
Product Details
| Style | Wheel |
| Material | Poly, Aluminum |
| Manufacturers Part Number | GWHC00001P |
| Part Type | Swivel Caster Assembly |
| Brand | Gofer Parts |