Clarke® Replacement Handles For MA10, Pack Of 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 7.1 in |
| Depth | 2 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Replacement Handles |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 107413470 |
| For Use With | Clarke |
| Brand | Clarke |
Related Products
Clarke is carrying on their long tradition of durable, user-friendly extractors with the introduction of EX40 self-contained extractors. These CRI certified cleaning machines are proven to very effectively remove soil from your carpets, improving indoor air quality and extending the life of your carpets. One-Touch controls make operations as simple as switching on and cleaning. Cleaning modes can be easily selected with single button on the control panel. An adjustable handle allows for easy maneuverability, decreasing the need for backing into tight spaces. (18XL model only) The ...
Our certified deep cleaning system allows you to perform deep cleaning or interim cleaning with fast dry times. The CRI Gold Seal of Approval ensures that these machines thoroughly remove dirt and water while meeting the highest industry standards to extend the life of your carpets. Choose from three cleaning modes (LIFT, Deep Clean and Pre-Treat) that can be quickly engaged from the control panel – only available on the ES300™ XP and ES400™ XLP. Work longer without emptying and refilling with the increased tank capacity. Provide superior cleaning, increase productivity per tank ...
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. ...
This part can be used as a replacement for the following OEM Part Numbers: Tennant 1230 Tennant 1500 Tennant 1520 Tomcat 2000 Series Factory Cat 290, 350 Series Factory Cat 29SS Series Factory Cat 390, 420 Series, 430, 490, 550 Series Tennant 5200 Tennant 550 Electric Tennant 5500, 5520 Tennant 5540, 5560 Tennant 5680 (SN 000000-029999) Tennant 5700 (SN 000000-029999) Tennant 5700EE (SN 000000-029999) Tennant 5700XP (SN 000000-029999) Tennant 7080 Tennant 8200 NSS Champ 2929 NSS Champ 3329 RB NSS Champ ZS29 NSS Champ ZS35 NSS eForce Scrubber 26 & 32 Nobles EZ Rider HP Nobles Falcon Ultra ...
✓ Factory replacement part ✓ Maintenance-free AGM-type lead-acid chemistry ✓ For select Global Industrial floor scrubbers This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery ...