Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gofer Parts

Model # :WBB3036647

MPN #: GVMT02402

Vac Motor - TD 24V 2STG 5.7, VMAX Classic

Product Description
This part can be used as a replacement for the following OEM Part Numbers:
  • Minuteman 170 Automatic Floor Scrubber (Battery)
  • Minuteman 200 Floor Scrubber (Battery)
  • Tennant 5200
  • Tennant 800 Gas_LP (SN 004000-008466)
  • Tennant 8410
  • IPC Eagle F36B
  • Viper Fang 20 & 20T
  • Nobles Speed Scrub 1701, 2100, 2400
  • Nobles Speed Scrub 2001 Battery
  • Nobles Speed Scrub 3
  • Nobles Speed Scrub 300
  • Nobles Speed Scrub 500
  • Tennant T3 (SN 00000000-10309874)
  • Tennant T3 (SN 10309875-XXXXXXXX)
  • Tennant T3, T3+ (S/N 10477736- )
  • Tennant T300e (SN 10000000-20000000)
  • Tennant T3e
  • Tennant T500e (SN 10000000-20000000)
  • Tennant T500e (SN 30000000-40000000)
  • Aztec The ProScrub


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in

Product Details

StyleVac Motor : VMax Classic
Voltage24
Manufacturers Part NumberGVMT02402
For Use With1023271, 1017757, 605357, 372505, 740063, 56324189, L08603888, 56372505
Part TypeVac Motor
BrandGofer Parts