- Nilfisk/Advance Carpetmaster 112, 115, 212, 215, 218
- Clarke CarpetMaster 112, 115, 212, 215, 218
- Nilfisk/Advance GU 305-335-455-Dual
- Triple S ProSense
- Nilfisk/Advance Spectrum 12S, 12P, 12D, 15S, 15P, 15D, 18D
Replacement Vacuum Bag For Nilfisk/Advance 107413584, Nilfisk/Advance 1471058500
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
Product Details
| Style | Bag/Filter |
| Type | Upright Vacuums |
| Material | Paper |
| Package Quantity | 10 |
| Manufacturers Part Number | GVBAG1002 |
| For Use With | Nilfisk Advance Carpetmaster, Advance Gu, Advance Spectrum |
| Part Type | Bag |
| Brand | Gofer Parts |