Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919575

MPN #: TFA005715

Buyers Reservoir Accessory, Tfa005715, Filler-Strainer Breather Cap Assy - Pkg Qty 3

Product Description
  • Contains ¼ turn chrome filler breather (40 micron) cap w/ chain
  • "Hydraulic fluid only" stamped on cap
  • 6 self tapping screws
  • 1 30 mesh (500 micron) strainer basket
  • 1 mounting flange w/ 2 gaskets


  • PRICE
    $48.00  Sold in packages of 3 / $16.00 ea

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.6 lbs

    Product Details

    Manufacturers Part NumberTFA005715
    DescriptionFiller-Strainer Breather Cap Assy
    BrandBuyers Products