Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WB238681BZ

MPN #: US602137

Grosfillex® Resin Outdoor Umbrella Base With Filling Cap, Bronze Mist

Product Description
• 100% prime resin resists moisture, salt air and chlorine and will not peel or rust in hot sun
• Built in resin glides will not stain, nor mark your terrace or deck
• Made in the USA

Outdoor Resin Umbrella Base With Filling Cap - Bronze Mist

This 21" diameter, 13" high umbrella base is specially designed to fit under square and round tables to securely and safely hold umbrellas. To be used with 1-1/2" pole umbrella. Includes filling cap that accepts water or sand for extra stability. Made with prime resin that is impervious to moisture, salt air and chlorine. Stem includes 2 thumb screws to secure umbrella post to base. Stand has built-in glides that will not rust or mar deck. Base will not peel or rust and is easy-to-clean using soap and water. Bronze Mist finish. 1 Year Limited Warranty.

PRICE
$83.95

Min. purchase quantity is 9
9
9
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth21 in
Height13 in
Weight Capacity35 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeFillable Umbrella Base
ColorBronze
MaterialResin
Package Quantity1
Manufacturers Part NumberUS602137
ShapeRound
BrandGrosfillex