Compucessory 23715 Gel Keyboard Wrist Rest Pad, Blue
|
Questions & Answers (0)
Product Description
Wrist rest pad is designed for use with keyboards. Gel-filled Lycra surface conforms to wrists and palms for soothing comfort. Non-skid base holds wrist pad firmly in place on desk.
Non-skid base holds unit firmly in place on desk, Gel-filled Lycra surface conforms to wrists and palms for soothing comfort
Non-skid base holds unit firmly in place on desk, Gel-filled Lycra surface conforms to wrists and palms for soothing comfort
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 2-15/16 in |
| Height | 3/4 in |
Product Details
| Type | Wrist Support |
| Description | Gel Keyboard Wrist Rest Pad |
| Color | Blue |
| Manufacturers Part Number | 23715 |
| Brand | Compucessory |