Uncaged Ergonomics WECS WorkEZ Cool Laptop Stand with Fans, USB Ports & Mouse Pad, Silver
|
Questions & Answers (0)
Product Description
Uncaged Ergonomics WECS WorkEZ Cool Laptop Stand with Fans, USB Ports & Mouse Pad, Silver
Hands down the most functional laptop stand. This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to 21" and rotate the panel 360° to decrease screen glare and position screens at the optimal viewing angle. WorkEZ Cool improves your posture, health & comfort everywhere that you use your laptop - as a lap desk on the couch or bed, it raises computers off your lap letting you stretch out and move around without the fear of tipping over your computer. At the table, WorkEZ Cool elevates screens to improve your posture and keeps your laptop from overheating. Plus it extends tall enough to let you comfortably stand up and work on your laptop - great for the office
Hands down the most functional laptop stand. This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to 21" and rotate the panel 360° to decrease screen glare and position screens at the optimal viewing angle. WorkEZ Cool improves your posture, health & comfort everywhere that you use your laptop - as a lap desk on the couch or bed, it raises computers off your lap letting you stretch out and move around without the fear of tipping over your computer. At the table, WorkEZ Cool elevates screens to improve your posture and keeps your laptop from overheating. Plus it extends tall enough to let you comfortably stand up and work on your laptop - great for the office
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 11 in |
| Height | 2 to 24 in |
| Weight Capacity | 13 lbs |
| Weight | 5 lbs |
| Mouse Tray (W x D) | 5-1/2" x 6-1/2" |
| Keyboard Tray (W x D) | 18" x 10" |
Product Details
| Assembly Required | No |
| Type | Laptop Stand |
| Color | Silver |
| For Use With | Universal |
| Rotation | 360 ° |
| Material | Aluminum |
| Description | WorkEZ Cool Laptop Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | WECS |
| Cooling Fan Included | Yes |
| Brand | Uncaged Ergonomics |
Warranty
| Warranty | 1 yr |