Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841428

MPN #: 2925RBP1TI

Ingersoll Rand 3/4" Drive Size Impact Wrench, 1600 ft/lb Torque

Product Description

Armed with a titanium hammer case and a special corrosion preventative treatment, this series is rust and corrosion resistant. Bronze endplates and a corrosion preventative treatment prevents internal in outdoor, wet environments. Choice of reverse bias or non-biased motors gives you solutions for both removing or fastening bolts. Pressure-fed mechanism lubrication ensures complete coverage throughout the tool. Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding. Integral muffler. 3/8" NPT inlet.

PRICE
$2,749.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8
Hose Inside Diameter1/2 in
Air Inlet3/8 in
Max Torque1600 lb-in
Drive Size3/4 in

Product Details

RPM5200 rpm
CFM60 CFM
Start TypeTrigger
Handle TypePistol
ReversibleYes
AnvilStandard
DescriptionImpact Wrench
Manufacturers Part Number2925RBP1TI
PSI90 psi
Retainer TypeThru-Hole
BPM1050
BrandIngersoll Rand

Warranty

Warranty1 yr