Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203805

MPN #: KOR107

Korrvu® Retention Packaging, 11"L x 8"W x 2"H, Kraft, 1/Bundle

Product Description
This Retention Packaging System holds product securely within its proprietary retention frame and revolutionary film membrane.

Features:
  • Provides engineered protection for a wide range of applications
  • Elastomeric film safely entraps the product while providing excellent visibility and product display
  • The side flaps fold upward, loosening the film and forming an insertion pocket for product loading
  • The side flaps are then folded down to tighten the retention film and hold the product securely in place
  • The finished package is then easily inserted into the carton and is ready for shipment
  • Includes inner assembly and outer packaging
  • Suggested for handheld electronics
  • Ships and stores flat to save space


PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length11 in
Inside Width8 in
Inside Height2 in

Product Details

Package Quantity1
ColorBrown