Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2254482

MPN #: S856

MasterLock® 9'L Retractable Cable Lockout Device, Steel Cable, Red/Black, S856

Product Description
MasterLock® Retractable Cable Lockout Device With Steel Cable, Red/Black, S856

The Master Lock® No. S856 Retractable Cable Lockout Device, ideal for valve and other general lockouts, features a tough, flexible steel core cable with a red plastic coating. Designed with a built-in Cable Management System, the take-up reel and internal ratcheting mechanism only allow for tension to be increased on the cable - even after safety padlocks are applied. The contoured thermoplastic cable housing withstands harsh environments and allows for the stacking and transportation of multiple devices. Includes high-visibility, write-on safety labels in English, Spanish and French. 9' multi-stranded steel cable insulated with a clear, UV resistant, PVC free plastic coating. Cable device has a reel-style cable management feature to enhance portability. Lock holes for up to 4 padlocks. Feed the cable end through the points to be locked out, then back to the lockout body. Use the reel mechanism to cinch it tight to remove any slack. Push button to release cable.

PRICE
$86.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1-3/8 in
Depth1-3/8 in
Height6-1/8 in
Cable Length9 ft
Cable Diameter1/8"

Product Details

Assembly RequiredNo
TypeCable Lockout
ColorRed
For Use WithValves, General Lock Out Applications
Cable MaterialSteel
IncludesCable Release Button, Control Lever
MaterialThermoplastic Polyurethane
DescriptionRetractable Cable Lockout Device
Package Quantity1
Manufacturers Part NumberS856
Control TypeErgonomic Take-Up Wheel
BrandMaster Lock