Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245215

MPN #: S3921

Master Lock® S3921 Butterfly Valve Lockout Device w/ 3-Foot Cable Lockout

Product Description
The Butterfly Valve Lockout Device and Adjustable Locking Cable locks out virtually any butterfly valve in just seconds with use of S806 adjustable locking cable. The easy-to-use wedge-shaped device features a stainless steel rivet allowing device to smoothly pivot open and closed to ensure proper fit and directional application arrows allow for ease of installation and minimize error. Made of durable, lightweight Zenex™ thermoplastic material, device is chemical resistant and performs effectively in extreme environments.

Features:
  • Includes (1) S806CBL3 Adjustable locking cable and (1) S3920 Butterfly Valve Lockout
  • Locks out valve in seconds by feeding S806CBL3 cable lockout device through desired eyelet and around valve
  • Both devices are made of durable, lightweight thermoplastic material that is chemical resistant and performs effectively in extreme environments
  • S3920 has an adjustable design that fits virtually all butterfly valves
  • Directional application arrows allow for ease of installation and minimize user error
  • Stainless steel rivet allows device to smoothly pivot open and closed to ensure proper fit
PRICE
$86.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeButterfly Valve Lockout
MaterialThermoplastic
Package Quantity1
DescriptionButterfly Valve Lockout Device w/ Cable Lockout
ColorRed
Manufacturers Part NumberS3921
For Use WithLockout Tagout
BrandMaster Lock