- Adjustable Ball Valve Lockout for quarter-turn ball valves common in industrial settings
- The lightweight durability of the Zenex thermoplastic withstands chemicals and extreme temperatures
- This easy to use device effectively locks out 1/2in (13mm) to 2in (51mm) valves and helps to prevent accidental activation of a closed ball valve
- The removable insert accommodates a wide range of handle designs and dimensions
- Four lock holes accept all American Lock® and Master Lock® safety padlocks, and also accommodates the use of a S806 cable lockout for the most secure fit
Master Lock® 4-Leg Quarter Turn Valve Lockout, Thermoplastic, 3"W x 4"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 1/4 |
| Width | 5-5/16 in |
| Height | 4 in |
| Weight | 0.3 lbs |
| Size | 3"W x 4"H |
Product Details
| Type | Valve Lockout |
| Color | Red |
| Number of Locking Points | 4 |
| For Use With | All Master Lock & American Lock Safety Padlocks |
| Temperature Range | -40°C to 93°C °F |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Manufacturers Part Number | S3080 |
| Brand | Master Lock |