ASI® 3-in-1 Towel Dispenser Waste Receptacle Hand Dryer, 208V-240V - 10-64672-2
Write a Review
|
Questions & Answers (0)
Product Description
Three-in-one paper towel dispenser with waste receptacle and high-speed automatic hand dryer. Hand Dryer features quick drying time at less than 15 seconds. Dispenses 500 standard multi-fold or 400 standard C-fold paper towels and has a waste capacity of 6.8 gal (26 L). Durable 20 gauge stainless steel cover has a satin finish.
PRICE
$1,229.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 7-1/4 in |
| Height | 54-1/2 in |
| Weight | 60.8 lbs |
Product Details
| Assembly Required | No |
| Type | Manual |
| Color | Satin |
| Hertz | 50/60 Hz |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 400 C-Fold/500 Multi-Fold |
| Material | Stainless Steel |
| Description | 3 in 1 Towel Dispenser Waste Receptacle Dryer |
| Manufacturers Part Number | 10-64672-2 |
| Brand | American Specialties |