Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2334771

MPN #: 517-4094-0000

DMI® Retractable Lightweight Portable Wheelchair Ramps, Adjustable from 3-5 Feet, 1 Pair

Product Description
Features & Benefits:
  • Two telescoping, adjustable wheelchair ramps easily extend for use with steps, curbs or vehicles then retract for storage
  • Strong rust resistant aluminum construction with durable non-skid u-shaped tracks for added safety; inner track area for your wheels is 4 inches wide; track rails are 2.25 inches high
  • Easily adjustable from 3 to 5 feet with push-button lock mechanism; see measuring instructions before ordering
  • Each ramp can support up to 330 pounds for a total of 660 pounds between them
  • Ramps are lightweight (6 pounds each) and portable in a convenient nylon storage bag; great for travel
Specifications:
  • 6 lbs. per ramp
  • 7" width x 3' - 5' length; 4" inside width
  • Large 14 x 19 inch storage compartment with hook and loop closure
  • Includes attachable slip-on straps
  • Strong and lightweight
  • Machine washable
  • 1-Year Limited Warranty
PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 to 60 in
Width7 in
Weight Capacity660 lbs
Weight6 per Ramp lbs

Product Details

TypePortable Ramps
MaterialAluminum, Rubber
Package Quantity1 Pair
DescriptionRetractable Portable Wheelchair Ramps
ColorBlack
Manufacturers Part Number517-4094-0000
BrandDMI

Warranty

Warranty1 yr