Drive Medical STDS1093 Single Fold Portable Wheelchair/Scooter Ramp w/ Carry Handle, 2' x 30"
Write a Review
|
Questions & Answers (0)
Product Description
Drive Medical STDS1093 Single Fold Portable Wheelchair/Scooter Ramp w/ Carry Handle, 2' x 30"
Designed to transition wheelchair or scooter from one surface height to another. Durable, lightweight construction. Comes with carry bag. Perforated slots keep water form collecting on ramp. Variety of sizes to meet many elevation changes. Weight capacity: 600 lbs. Limited Lifetime Warranty.
Designed to transition wheelchair or scooter from one surface height to another. Durable, lightweight construction. Comes with carry bag. Perforated slots keep water form collecting on ramp. Variety of sizes to meet many elevation changes. Weight capacity: 600 lbs. Limited Lifetime Warranty.
PRICE
$179.95
1
1
Expected on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 2 in |
| Weight Capacity | 600 lbs |
| Size | 2' x 30" |
Product Details
| Type | Portable Ramps |
| Includes | Carry Bag with Handle |
| Package Quantity | 1 |
| Description | Single Fold Portable Wheelchair/Scooter Ramp |
| Color | Silver |
| Manufacturers Part Number | STDS1093 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |