Omnimed® Retractable Locking Panel Only For Cubbie File Rack, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Omnimed Retractable Locking Panel is designed to provide security for your binder storage. The panel has a bipod locking system to secure the panel on both the left and right side of the door. The locking panel retracts into the Cubbie File on ball bearing glides so the door does not protrude. Powder coated light gray finish.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 3/4 in |
| Height | 11-1/4 in |
Product Details
| Type | Binder Rack |
| Color | Gray |
| Capacity | 6 Binders |
| Number of Shelves | 6 |
| Material | Powder Coated Steel |
| Package Quantity | 1 |
| Description | Retractable Locking Panel |
| Manufacturers Part Number | 266010-LG |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |