Omnimed® Standard Vertical Cabinet Chart Rack with Locking Panel, 10 Binder Capacity, Lt. Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Omnicart offers durability, value, and versatility. The locking panels offer security for patient records while leaving the bottom open for easier room identification. These chart racks come with vertical dividers, have many shelf options, capacity options, and many size options. The Omnicart frame is made of welded steel, has 4 inch rubber casters, available in woodgrain, beige and light gray. These also come with an option of rubber bumpers to protect against dings and dents.
PRICE
$1,375.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 17 in |
| Height | 43-3/4 in |
Product Details
| Type | Binder Rack |
| Color | Gray |
| Wheel Type | 4" Casters (2 Locking) |
| Capacity | 10 Binders |
| Number of Shelves | 10 |
| Material | Steel |
| Description | Standard Vertical Cabinet Chart Rack with Locking Panel |
| Package Quantity | 1 |
| Manufacturers Part Number | 280110-LG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |