Sharpie® Retractable Permanent Marker, Fine Point, Assorted Ink, 12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Sharpie is available in a retractable marker for easy one-handed operation. The unique Safety Seal Valve design prevents dry-out. No cap to remove or lose. Leaves a permanent mark on most surfaces. This quick-drying, certified AP nontoxic ink delivers a superior marking performance. The 12-color pouch includes black, navy, Blue, turquoise, aqua, green, lime, orange, red, berry, purple and plum. Non-Toxic/Quick-Drying Ink.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Type | Marker |
| GTIN | 00071641327078 |
| Style | Permanent Marker |
| Point Type | Fine |
| Description | Retractable Permanent Marker |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN32707 |
| Retractable | Yes |
| Barrel Color Family | Gray |
| Tip Type | Bullet |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |