Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225198

MPN #: 7217710

Vollrath® Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Product Description
Vollrath, Retro Stock Pot Kettle Rethermalizer, 7217710, 7 Quart, Natural Finish

Features:
  • Eye-catching looks enhance your soup presentation
  • Ceramic base element ensures a fast start-up andconsistent performance
  • Heavy-duty exterior body ensures the unit remains cool to the touch while operating
  • Heavy-duty handles make transportation and cleaning a breeze
  • Part of the Colors by Vollrath collection
  • NSF
PRICE
$885.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 1/2 x 13 1/2 in

Product Details

TypeKettle Rethermalizer
Capacity7 Qts.
FinishNatural Finish
Watts1450 W
Package Quantity1
DescriptionRetro Stock Pot Kettle Rethermalizer
Manufacturers Part Number7217710
BrandVollrath