Server 7 Quart (6.6 L) Food Rethermalizing Warmer
Write a Review
|
Questions & Answers (0)
Product Description
This unit is a warmer/cooker that is constructed of stainless steel with a stainless steel water vessel as well. An adjustable thermostat, with degree markings, exlusive hinged lid and water bath design keep your product at the perfect serving temperature. This unit features a stainless steel construction and adjustable, precalibrated thermostat for accurate heat control. With its hinged lid the lid is able to stay upright during ladling for easy customer use. This unit also features a water fill line to eliminate accidental overflow.
PRICE
$685.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-9/16 in |
| Depth | 11 in |
| Height | 14-3/16 in |
| Weight | 13 lbs |
Product Details
| Type | Warmer/Cooker |
| Amperage | 12.5 A |
| Hertz | 60 Hz |
| Capacity | 7 Qts. |
| Voltage | 120 V |
| Description | 7 Quart Food Warmer |
| Watts | 1000 W |
| Manufacturers Part Number | 84000 |
| Shape | Round |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF, UL |