Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226745

MPN #: 4667480

Vollrath® Small Buffet Station With Wire Grill, 4667480, Natural, 16" X 16" X 7-1/2"

Product Description
Vollrath, Small Buffet Station With Wire Grill, 4667480, Natural, 16" X 16" X 7-1/2"

Features:
  • Stylish yet flexible option for hot food buffet serving
  • Available in three elegant finishes
  • High quality and durable aluminum and chrome-plated steel
  • Griddle pans work on top of contoured buffet stations and are induction ready
  • Griddle pans are NSF Certified
PRICE
$559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions16 x 16 x 7 1/2 in

Product Details

Manufacturers Part Number4667480
DescriptionSmall Buffet Station With Wire Grill
ColorBrown
BrandVollrath