Return Air Filter Grille
Wider border for easy installation. Face hinged for easy opening. large face area, approx. 72%. 1/2" Face bar spacing. Uses standard filter (not included)
All steel construction. White finish.Return Air Filter Grille
Wider border for easy installation. Face hinged for easy opening. large face area, approx. 72%. 1/2" Face bar spacing. Uses standard filter (not included)
All steel construction. White finish.Weights & Dimensions
| Length | 22-5/8 in |
| Width | 22-5/8 in |
| Height | 1-5/8 in |
| Weight | 8 lbs |
| Nominal Size | 20 x 20 in |
| Duct Size | 20 x 20 in |
Product Details
| Type | Supply/Return Grille |
| Color | White |
| Top Finish | Painted |
| Material | Steel |
| Description | Return Air Filter Grille |
| Package Quantity | 1 |
| Manufacturers Part Number | 326W20X20 |
| Brand | AmeriFlow |