ZipWall® Reusable Barrier Panels, High-Tech Fabric, White - ZF5 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
A green, cost effective alternative to plastic sheeting! ZipFast™ Reusable Barrier Panels quickly zip together to fit the size of the job. Made of high-tech fabric, these machine washable panels are ready to use – no measuring or cutting is required! Panels are professional looking and opaque – the visual separation of the work area provides privacy and minimizes disruption for workers and customers alike. ZipFast™ 5' contains one panel that's 5 feet wide and 12 feet high. Panels are also sold in a MultiPack.
PRICE
$247.80 Sold in packages of 4 / $61.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 9 in |
| Height | 2 in |
Product Details
| Material | High-Tech Fabric |
| Package Quantity | 4 |
| Description | Reusable Barrier Panels |
| Color | White |
| Manufacturers Part Number | ZF5 |
| Brand | ZipWall |