Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335077

MPN #: SLP4

ZipWall® Spring Loaded Pole Kit, Stainless Steel, Silver - SLP4 - Pkg Qty 3

Product Description
Fourspring-loaded polessecurea dust barrier up to 12 feet high and 30 feet wide, or use them to add to your ZipWall® system. This kit includes four poles with parts, two self-adhesive standard zippers with flap hooks, and a carry bag - the perfect ZipWall® starter kit! ZipWall® 12 spring-loaded dust barrier poles are designed for the professional contractor. They are easy to use, easy to store, and a significant time saver! These poles are strong and lightweight, telescope from 4'7" up to 12' high and twist to lock. Each spring-loaded pole takes seconds to set up without a ladder. The innovative non-skid, non-marking head locks the barrier material, allowing it to be raised with the pole, and holds it securely in place without damaging the ceiling. A tight dust barrier can be set up in just a few minutes, one pole at a time, without ladders, tape, or damage. The ZipWall® 12 poles are the prime ZipWall® poles. Anodized aluminum construction makes them sturdier than stainless steel, smoother to raise and to lock, and the best foundation for ZipWall® accessories like FoamRail™ tapeless seals. These poles are built for heavy use and their size is perfect for both residential and commercial jobs. Quick & easy to set up - no ladders, no tape, no damage!

PRICE
$1,049.85  Sold in packages of 3 / $349.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width3-1/2 in
Height5-1/4 in

Product Details

MaterialStainless Steel
Package Quantity3
DescriptionSpring Loaded Pole Kit
ColorSilver
Manufacturers Part NumberSLP4
BrandZipWall