Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122542

MPN #: 4505

Dynarex Reusable Hot & Cold Gel Packs, 11"L x 5"W, Pack of 24

Product Description
Easy-to-use, reusable gel pack provides both hot and cold therapy.
Dynarex Reusable Hot and Cold Packs are used to help relieve sore muscles, arthritis and common aches. The Reusable Gel Packs can be frozen or heated for hot /cold therapy and are able to retain their temperature for up to 20 minutes. The Dynarex Reusable Hot and Cold Pack are ideal for rehabilitation facilities and personal pain relief.

Features:
  • Delivers soothing relief from sore muscles, arthritis, sprains, swelling, common aches and bruising
  • Retains a therapeutic temperature for approximately 20 minutes
  • Freeze or microwave
  • Reusable and non-toxic


PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5 in
Size5" x 11"

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity24
ColorBlue
BrandDynarex