Urrea Reversible Jaw Puller 4034, 2 Ton, 3-Way Adjustable 3 Jaws
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable jaw pullers feature a wider spread than their straight jaw counterparts. In addition, they can reach places that straight jaw pullers are unable to. 3 Adjustable Jaws.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 4 in |
Product Details
| Type | Reversible Jaw Puller |
| Capacity | 2 |
| Number of Jaws | 3 |
| Manufacturers Part Number | 4034 |
| Spreading Capacity | 4" |
| Jaw Type | 3-Way Adjustable |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-P-781 |