Urrea Slide Hammer Puller 4285, 6 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Their design is ideal for removing bearings, bushings, sprockets, grease retainers, seals, gears, and bearing covers. Their jaws can be positioned either "internally" or "externally", pulling with 2 or 3 jaws. Their adjusting cone applies constant pressure on all jaws. T-handle provides better control. Micro-alloy steel shaft, heat-treated and checked so the hammer slides smoothly and strongly. Sliding hammer extracts by blows delivered to the adjusting cone. Micro-alloy steel jaws are heat treated for greater resistance to traction. Adjusting cone applies constant pressure.
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 22-7/16- 22-7/16 in |
| Reach | 2-15/16 - 2-15/16 (Toe) in |
Product Details
| Type | Slide Hammer Puller |
| Capacity | 6 |
| Number of Jaws | 2 or 3 |
| Manufacturers Part Number | 4285 |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-P-781 |